Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Dog - Half, 5/8-11x4", Alloy Steel Case Hardened, Full Thread, 150PK
Mfr # 104124-150
Zoro # G306308067
product price: $1,656.99
/pk 150, $11.05/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Point Type 1/2 Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 104124-150
- Zoro # G306308067
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Dog - Half, 5/8-11x4", Alloy Steel Case Hardened,Full Thread,150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.100.0300)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 100 PK (FBHEXB142012P100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M4-0.7x6mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 5000PK (150806-5000)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 1/4-28 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK (614776-1000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3", Alloy Steel Case Hardened, Full Thread, 500PK (759342-500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 50PK (870355-50)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/32 in L, 100 PK (930782-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (686525-100)
- Newport Fasteners Set Screws