Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened, Full Thread, 10PK
Mfr # 670583-10
Zoro # G106328302
product price: $322.99
/pk 10, $32.30/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1"-8
- Point Type 1/2 Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 670583-10
- Zoro # G106328302
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1"-8 |
Overall Length | 4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened,Full Thread,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.062.0500)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51462.031.0001)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70500200-004BX)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK (710944-10)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M3-0.5x4mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (102133-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 5/8-11 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (610473-50)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x8", Alloy Steel Case Hardened, Full Thread, 25PK (559896-25)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (155411-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- Newport Fasteners Set Screws