Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 5/16-24x3/4", Alloy Steel Case Hardened, Full Thread, 100PK
Mfr # 266043-100
Zoro # G006316171
product price: $254.99
/pk 100, $2.55/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 266043-100
- Zoro # G006316171
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 5/16-24x3/4", Alloy Steel Case Hardened,Full Thread,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-500)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-124-TH-PK50)
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.016.0300)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-18 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (343950-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (836903-100)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 7/8-9x6", Alloy Steel Case Hardened, Full Thread, 50PK (745636-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32x3/16", Alloy Steel, 14.9 - 45H, Mechanical Zinc, 100PK (662385-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3-1/2, PK5 (U01080.075.0350)
- Newport Fasteners Set Screws