Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 5/16-18x4", Alloy Steel Case Hardened, Full Thread, 25PK
Mfr # 865637-25
Zoro # G406332030
product price: $178.99
/pk 25, $7.16/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 865637-25
- Zoro # G406332030
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 5/16-18x4", Alloy Steel Case Hardened,Full Thread,25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN431-30-M8-20 Wing Screw (8N20X18)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.087.3600)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-82-85MGCT)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (113348-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 7/8-9x4", Alloy Steel Case Hardened, Full Thread, 10PK (386062-10)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M3-0.5x16mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (189052-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 1500PK (957781-1500)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (940193-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 7/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (946457-100)
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- Newport Fasteners Set Screws