Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 1500PK
Mfr # 957781-1500
Zoro # G106333955
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 3/4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 957781-1500
- Zoro # G106333955
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened,Full Thread,1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.025.0150)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (937985-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- NEWPORT FASTENERS Slotted Socket Set Screws, Cup Point, 5/16-18 x 3/8", Stainless Steel, 18-8, Slotted Drive , 5000PK (473797-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/4", Alloy Steel Case Hardened, Full Thread, 100PK (661996-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U01080.025.0037)
- Newport Fasteners Set Screws