Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Thru-Hardened, Full Thread, 100PK
Mfr # 379053-100
Zoro # G606317547
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1-1/4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 379053-100
- Zoro # G606317547
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Thru-Hardened,Full Thread,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205837BG)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00803203.PL.DAR)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 4000 PK (650025)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 3/8-16 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (344929-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-28 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (313685-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M12-1.75 x 12mm, Alloy Steel, Hex Socket, , 25PK (915520-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 2000PK (563500-2000)
- AMERICAN SOCKETS 10-24X3/8 COARSE SOCKET SET SCR FLA BLK OX (1006SSF)
- Newport Fasteners Set Screws