Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Case Hardened, Full Thread, 1000PK
Mfr # 169716-1000
Zoro # G306311630
product price: $556.99
/pk 1000, $0.56/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1-1/4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 169716-1000
- Zoro # G306311630
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Case Hardened,Full Thread,1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK (54001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK (U12421.075.0002)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Coated, Round Head, 28 Degrees (S16D131-FH)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (702671-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (728753-5000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (417266-50)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (946195-100)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/4, PK100 (U07840.019.0125)
- Newport Fasteners Set Screws