Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened, Full Thread, 10PK
Mfr # 867081-10
Zoro # G606334162
product price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 867081-10
- Zoro # G606334162
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 8 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened,Full Thread,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34180.018.0064)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.050.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Aluminum, Not Graded, Plain Finish (AL.51601806.PL.DAR)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK (551605-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (472954-100)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-13 x 1", Alloy Steel, Hex Socket, , 10PK (673865-10)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (669616-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (809990-100)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/4, PK100 (U07890.031.0075)
- Newport Fasteners Set Screws