Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Thru-Hardened, Full Thread, 50PK
Mfr # 806432-50
Zoro # G206334104
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 806432-50
- Zoro # G206334104
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Square Head |
Description
Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Thru-Hardened,Full Thread,50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.062.0400)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01050)
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK50 (U51260.037.0037)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (417266-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (846432-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (596135-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 10-32 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (946195-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (225584-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (535393-5000)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 2-1/2in, PK25 (U07860.037.0250)
- Newport Fasteners Set Screws