Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Case Hardened, Full Thread, 50PK
Mfr # 765236-50
Zoro # G006328143
product price: $470.99
/pk 50, $9.42/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 765236-50
- Zoro # G006328143
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Square Head |
Description
Square Head Set Screw, Cup Point, 1/2-13x3", Alloy Steel Case Hardened,Full Thread,50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 25 PK (UST235956)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32368)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M20-2.5x70mm, Alloy Steel Metric Class 14.9 - 45H, 150PK (514949-150)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 12mm, Stainless Steel A2-70, Hex Socket , 5000PK (260851-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 10-24 x 5/16", Alloy Steel, Black Oxide, 1000PK (914738-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (539474-5000)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/8, PK100 (U07852.019.0012)
- Newport Fasteners Set Screws