Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel 18-8, Full Thread , 50PK
Mfr # 574486-50
Zoro # G506320814
product price: $294.99
/pk 50, $5.90/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 574486-50
- Zoro # G506320814
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel 18-8, Full Thread , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020480532Z)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK (36723)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79106)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1 1/4", Stainless Steel 18-8, Full Thread , 50PK (326317-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (914892-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (702671-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x8mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (838434-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (155411-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, 316, Hex Socket Drive , 50PK (218479-50)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 25PK (265253-25)
- Newport Fasteners Set Screws