Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 1/2-13 x 1 1/4", Stainless Steel 18-8, Full Thread , 50PK
Mfr # 326317-50
Zoro # G706313630
product price: $336.99
/pk 50, $6.74/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Cup
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 326317-50
- Zoro # G706313630
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 1/2-13 x 1 1/4", Stainless Steel 18-8, Full Thread , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2231150)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx7/8" L, PK100 (U39350.006.0087)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel 18-8, Full Thread , 50PK (574486-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (846432-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (576321-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 10-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (367386-1000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 10-24 x 5/16", Alloy Steel, Black Oxide, 1000PK (914738-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1 1/4-7 x 3", Alloy Steel, Black Oxide, Hex Socket (897909-1)
- Newport Fasteners Set Screws