Newport Fasteners

Square Head Set Screw, Cup Point, 1 1/4-7x5", Alloy Steel Case Hardened, Full Thread, 10PK


product price: $702.99
/pk 10, $70.30/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Square Drive
  • System of Measurement Inch
  • Thread Size 1-1/4"-7
  • Point Type Cup
  • Material Alloy Steel
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1-1/4"-7
Overall Length 5 in

Details

System of Measurement Inch
Drive Type Square
Point Type Cup
Material Alloy Steel
Finish Black Oxide
Item Set Screw

Description

Square Head Set Screw, Cup Point, 1 1/4-7x5", Alloy Steel Case Hardened,Full Thread,10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.