Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cone Point, 1/4-20x1", Alloy Steel Case Hardened, Full Thread, 3000PK
Mfr # 979193-3000
Zoro # G006335400
product price: $3,532.99
/pk 3000, $1.18/ea
Free Shipping & Returns
$3,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cone
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 979193-3000
- Zoro # G006335400
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cone Point, 1/4-20x1", Alloy Steel Case Hardened,Full Thread,3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Torx Drive, 25 PK (36887)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62194)
- KIPP Hex Nut, M8, Steel, Grade 8, Zinc Plated, 8 mm Ht (K1148.208)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Clear (200C72172)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M8-1.25x35mm, Alloy Steel 14.9 - 45H, Zinc, 100PK (506665-100)
- NEWPORT FASTENERS Square Head Set Screw, Flat Point, 3/4-10x3", Alloy Steel Case Hardened, Full Thread, 100PK (207692-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (924194-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (224253-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x1 1/4", Alloy Steel Thru-Hardened, Full Thread, 100PK (379053-100)
- MIDWEST FASTENER #10-24 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK (67568)
- Newport Fasteners Set Screws