Shop All Square Head Bolts
Newport Fasteners
Square Head Machine Bolt, Steel, Plain, 2-1/2" Lg, 300 PK
Mfr # 710846
Zoro # G206368550
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2"
- Material Steel
- Finish Plain
- Head Type External Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 710846
- Zoro # G206368550
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Fastener Length | 2-1/2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Square Head Machine Bolt |
Head Type | External Square |
Description
3/8-16 x 2 1/2" Square Head Machine Bolts/Steel/Plain , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, #10-32, Nylon, Plain, PK10 (0801032TNA)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive (A0360320800Z)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/4"-10 Thread Size, 6" Lg, 40 PK (248036)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/16"-18 Thread Size, 2-1/2" Lg, 500 PK (980896)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 2-1/2" Lg, 150 PK (342857)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 6" Lg, 100 PK (505159)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1"-8 Thread Size, 6" Lg, 20 PK (981824)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 3-1/2" Lg, 100 PK (848922)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 20 mm Lg, 50 PK (M01030.100.0020)
- Newport Fasteners Square Head Bolts