Shop All Square Head Bolts
Newport Fasteners
Square Head Bolt, Steel, Plain, 7/8"-9 Thread Size, 4-1/2" Lg, 30 PK
Mfr # 400539
Zoro # G206368505
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1.269 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 400539
- Zoro # G206368505
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4-1/2" |
Head Width | 1.269 in |
Head Height | 0.568 in |
Minimum Thread Length | 2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Square Head Bolt |
Head Type | External Square |
Description
7/8-9 x 4 1/2" Square Head Machine Bolts/Steel/Plain , 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-16)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3, PK10 (U07852.050.0300)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (04142)
- SPEECO S7005420001506RH HITCH PIN 7/8 X6-1/2 (71506)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 6" Lg, 100 PK (505159)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 3-1/2" Lg, 100 PK (848922)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/8"-16 Thread Size, 2" Lg, 400 PK (880422)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 3" Lg, 75 PK (220643)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 2-1/2" Lg, 150 PK (342857)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/4"-10 Thread Size, 6" Lg, 40 PK (248036)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 100 mm Lg, 25 PK (M01030.120.0100)
- Newport Fasteners Square Head Bolts