Shop All Square Head Bolts
Newport Fasteners
Square Head Bolt, Steel, Plain, 3/8"-16 Thread Size, 2-3/4" Lg, 300 PK
Mfr # 684827
Zoro # G506368526
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 0.544 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 684827
- Zoro # G506368526
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-3/4" |
Head Width | 0.544 in |
Head Height | 0.232 in |
Minimum Thread Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Square Head Bolt |
Head Type | External Square |
Description
3/8-16 x 2 3/4" Square Head Machine Bolts/Steel/Plain , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (K2002-ZN)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38131.025.0001)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1"-8 Thread Size, 6" Lg, 20 PK (981824)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 3-1/2" Lg, 100 PK (848922)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/16"-18 Thread Size, 2-1/2" Lg, 500 PK (980896)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 3" Lg, 75 PK (220643)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 6" Lg, 100 PK (505159)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/8"-16 Thread Size, 2" Lg, 400 PK (880422)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 2-1/2" Lg, 150 PK (342857)
- Newport Fasteners Square Head Bolts