Shop All Square Head Bolts
Newport Fasteners
Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 4-1/2" Lg, 100 PK
Mfr # 454809
Zoro # G006368521
product price: $461.99
/pk 100, $4.62/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 0.725 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 454809
- Zoro # G006368521
- Country of Origin Unknown
- Category Square Head Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4-1/2" |
Head Width | 0.725 in |
Head Height | 0.308 in |
Minimum Thread Length | 1.25 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Square Head Bolt |
Head Type | External Square |
Description
1/2-13 x 4 1/2" Square Head Machine Bolts/Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- MORTON Thumb Screw, M3 Thread Size, Black Oxide Steel, 2.5mm Head Ht (521203010)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0200)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 6" Lg, 100 PK (505159)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 4" Lg, 100 PK (788359)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 3-1/2" Lg, 100 PK (848922)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/8"-16 Thread Size, 1" Lg, 600 PK (823649)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1"-8 Thread Size, 6" Lg, 20 PK (981824)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 3" Lg, 75 PK (220643)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 16 mm Lg, 100 PK (M01030.080.0016)
- Newport Fasteners Square Head Bolts