Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #8, U Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 141583
Zoro # G106368193
product price: $466.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 141583
- Zoro # G106368193
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Overall Length | 0.86 in |
Overall Width | 0.41 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8113-8-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phospate , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (U51050.050.0350)
- SUBURBAN BOLT AND SUPPLY Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz (A068040C056F)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (08164)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0170-ALBLK)
- NEWPORT FASTENERS Spring Nut, #8, J Shape, Steel, Not Graded, Black Phosphate Finish (586253)
- NEWPORT FASTENERS Cage Nut, 3/8"-16, Steel, Zinc Plated Finish, 1000 PK (354860)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (732827)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (525057)
- NEWPORT FASTENERS Spring Nut, #4-40, Flat Shape, 18-8 Stainless Steel, Plain Finish, 5000 PK (521156)
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- Newport Fasteners Spring Nuts & Cage Nuts