Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 389082
Zoro # G006368194
product price: $825.99
/pk 3000, $0.28/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 389082
- Zoro # G006368194
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 0.67 in |
Overall Width | 0.41 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8105-832-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phosphate , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Horizontal Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8061957)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0001)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (336042)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (829132)
- NEWPORT FASTENERS Cage Nut, M6-1.00, Steel, Zinc Plated Finish (117532)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (525057)
- NEWPORT FASTENERS Spring Nut, #4-40, Flat Shape, 18-8 Stainless Steel, Plain Finish, 5000 PK (521156)
- G.L. HUYETT Cage Nut, #10-24, Phosphate Finish (EFCN-D31365-1024-4)
- Newport Fasteners Spring Nuts & Cage Nuts