Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #6-32, U Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 975553
Zoro # G106368223
product price: $925.99
/pk 3000, $0.31/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 975553
- Zoro # G106368223
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #6-32 |
Overall Length | 0.48 in |
Overall Width | 0.5 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8091-632-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phosphate , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U55010.031.0150)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (72106)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (786830)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, J Shape, Steel, Not Graded, Black Phosphate Finish (189971)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (732827)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (829132)
- NEWPORT FASTENERS Cage Nut, M6-1.00, Steel, Zinc Plated Finish (117532)
- MIDWEST FASTENER Spring Nut, 3/32", 10 PK (38682)
- Newport Fasteners Spring Nuts & Cage Nuts