Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #4-40, Flat Shape, 18-8 Stainless Steel, Plain Finish, 5000 PK
Mfr # 521156
Zoro # G506368205
product price: $1,412.99
/pk 5000, $0.28/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Nut Shape Flat
- Minimum Panel Thickness 0.012 in
- Nut Material 18-8 Stainless Steel
- Nut Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 521156
- Zoro # G506368205
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #4-40 |
Overall Length | 0.44 in |
Overall Width | 0.25 in |
Details
Item | Spring Nut |
Nut Shape | Flat |
Minimum Panel Thickness | 0.012 in |
Nut Material | 18-8 Stainless Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
C105SS-440-4 Tinnerman Style Flat-Type Spring Nuts/301 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 100 PK (FBMHEXB61025P100)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05287)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5D)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- NEWPORT FASTENERS Spring Nut, #8-32, J Shape, Steel, Not Graded, Black Phosphate Finish (679498)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (786830)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (829132)
- NEWPORT FASTENERS Cage Nut, 1/4"-20, 18-8 Stainless Steel, Plain Finish, 500 PK (646913)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 100 PK (V201 1/2S2-100)
- Newport Fasteners Spring Nuts & Cage Nuts