Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 582926
Zoro # G706368234
product price: $366.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10
- Nut Shape J
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 582926
- Zoro # G706368234
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.58 in |
Overall Width | 0.63 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.04 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8049-10-4 Tinnerman Style J-Type Spring Nuts/Steel/Black Phosphate , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01209.025.0225)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 100 PK (55121)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.016.0175)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/4 in Lg, 5 PK (WFTSSS1)
- NEWPORT FASTENERS Cage Nut, 1/4"-20, 18-8 Stainless Steel, Plain Finish, 500 PK (646913)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, J Shape, Steel, Not Graded, Black Phosphate Finish (189971)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (236596)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- NEWPORT FASTENERS Spring Nut, #8-32, J Shape, Steel, Not Graded, Black Phosphate Finish (679498)
- G.L. HUYETT Spring Nut, #10-16, U Shape, Phosphate Finish (EFSN-C14810-10Z-4)
- Newport Fasteners Spring Nuts & Cage Nuts