Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK
Mfr # 953975
Zoro # G506370529
product price: $532.99
/pk 7000, $0.08/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 11.8 mm
- Minimum Thickness 1.60 mm
- Standards DIN 127B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 953975
- Zoro # G506370529
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.8 mm |
Inside Diameter | 6.1mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.60 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Description
M6 Split Lock Washers/Steel/Zinc/DIN127B/Outer Diameter: 11.8 mm/Thickness: 1.6 mm , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (HF18080200-050P2)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (71805)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (737295)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWHIS0370USA-100BX)
- Newport Fasteners Split Lock Washers