Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK
Mfr # 668979
Zoro # G606370528
product price: $996.99
/pk 7000, $0.14/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 11.8 mm
- Minimum Thickness 1.60 mm
- Standards DIN 127B
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 668979
- Zoro # G606370528
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.8 mm |
Inside Diameter | 6.1mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Minimum Thickness | 1.60 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Description
M6 Split Lock Washers/18-8 Stainless Steel/DIN127B/Outer Dia.: 11.8 mm/Thickness: 1.6 mm , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 5/8" Dia., Hex, 6 in L, Steel Zinc Plated, 10 PK (09396)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- ZORO SELECT Thread Cutting Screw, M2.5 x 5 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU32)
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0175)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 30000 PK (414375)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (737295)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- CALBRITE Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Brite Finish (S60200LW00)
- Newport Fasteners Split Lock Washers