Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 20000 PK
Mfr # 149695
Zoro # G306370583
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 7.6 mm
- Minimum Thickness 0.90 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 149695
- Zoro # G306370583
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.6 mm |
Inside Diameter | 4.1mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.90 mm |
System of Measurement | Metric |
Description
M4 Split Lock Washers/Steel/Black Oxide/DIN127B/Outer Diameter: 7.6 mm/Thickness: .90 mm , 20000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-101)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (737295)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- Newport Fasteners Split Lock Washers