Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M3 Stainless Steel, Black Oxide Finish, 15000 PK
Mfr # 328920
Zoro # G806370595
product price: $502.99
/pk 15000, $0.03/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Black Oxide
- Outside Diameter 6.2 mm
- Minimum Thickness 0.80 mm
- Standards DIN 127B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 328920
- Zoro # G806370595
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6.2 mm |
Inside Diameter | 3.1mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 0.80 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Description
M3 Split Lock Washers/18-8 St. Steel/Black Oxide/DIN127B/Outer Dia 6.2mm/Thickness: 0.80mm,15000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0012)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver (128919)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain Alloy Steel, 55 mm Length (UST176283)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 500 PK (TEKDDT1034)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK (354192)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- Newport Fasteners Split Lock Washers