Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK
Mfr # 628790
Zoro # G306370545
product price: $637.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 27.4mm
- Minimum Thickness 3.50 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 628790
- Zoro # G306370545
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 27.4mm |
Inside Diameter | 16.2mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3.50 mm |
System of Measurement | Metric |
Description
M16 Split Lock Washers/Steel/Zinc/DIN127B/Outer Diameter: 27.4 mm/Thickness: 3.5 mm , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02538)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 5 PK (Z9692)
- BRIGHTON-BEST Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated (266030)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 10000 PK (430097)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- Newport Fasteners Split Lock Washers