Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK
Mfr # 124625
Zoro # G606370498
product price: $538.99
/pk 2000, $0.27/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 21.1 mm
- Minimum Thickness 2.50 mm
- Standards DIN 127B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 124625
- Zoro # G606370498
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 21.1 mm |
Inside Diameter | 12.2mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.50 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Description
M12 Split Lock Washers/Steel/Zinc/DIN127B/Outer Diameter: 21.1 mm/Thickness: 2.5 mm , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK1000)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0030)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 10000 PK (430097)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 1000 PK (MS35338-45)
- Newport Fasteners Split Lock Washers