Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 500 PK
Mfr # 589544
Zoro # G106370424
product price: $1,376.99
/pk 500, $2.75/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 9/16 in
- System of Measurement Inch
- Material Grade/Class A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 589544
- Zoro # G106370424
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 9/16 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | A4 |
Description
MS35338-144/9/16" Mil-Spec Split Lock Washers/316 Stainless Steel/DFAR Compliant , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- MIDWEST FASTENER 5/16"-18 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70791)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Stainless Steel Body, 50 PK (35F0624.1-EA-50)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- Newport Fasteners Split Lock Washers