Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK
Mfr # 218948
Zoro # G606370542
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #6
- Outside Diameter 1/4 in
- Minimum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 218948
- Zoro # G606370542
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.141 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.031 in |
System of Measurement | Inch |
Material Grade/Class | A4 |
Description
#6 Medium Split Lock Washers/316 Stainless Steel/Outer Diameter: .250"/Thickness: .031" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.087.0225)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Yellow Zinc, 100 PK (B70651.050.0350)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Forest Green Metal 250 PK (SW-MW3FG250)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 10000 PK (430097)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 30000 PK (414375)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- Newport Fasteners Lock Washers