Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK
Mfr # 876164
Zoro # G706370510
product price: $236.99
/pk 100, $2.37/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Outside Diameter 1.073 in
- Minimum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 876164
- Zoro # G706370510
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.073 in |
Inside Diameter | 0.628 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.156 in |
System of Measurement | Inch |
Material Grade/Class | A4 |
Description
5/8" Medium Split Lock Washers/316 Stainless Steel/Outer Diameter: 1.073"/Thickness: .156" , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490040012)
- TE-CO Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide (41611)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK (52632)
- GRK FASTENERS Sheet Metal Screw, 3/8 in x 3-1/8 in, Zinc Plated Torx Drive (20161)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (788656)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #8 Steel, Black Phosphate Finish, 7500 PK (341067)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- Newport Fasteners Split Lock Washers