Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK
Mfr # 788656
Zoro # G006370562
product price: $463.99
/pk 4500, $0.10/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 788656
- Zoro # G006370562
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.314 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.078 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
5/16" Medium Split Lock Washers/Steel/Black Oxide/Outer Diameter: .583"/Thickness: .078" , 4500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U07840.016.0037)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 30000 PK (414375)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 10000 PK (430097)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- METRIC BLUE Split Lock Washer, For Screw Size M6 Steel, Metric Blue Finish, 100 PK (UST187440)
- Newport Fasteners Lock Washers