Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 5000 PK
Mfr # 431614
Zoro # G006370418
product price: $416.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 431614
- Zoro # G006370418
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
MS51848-10/1/4" Mil-Spec High Collar Split Lock Washers/Steel/Zinc Yellow , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N2005-8)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.087.0275)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (788656)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size #10 Steel, Plain Finish (A0580120000HC)
- Newport Fasteners Lock Washers