Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Black Oxide Finish, 5000 PK
Mfr # 601654
Zoro # G706370565
product price: $898.99
/pk 5000, $0.18/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Black Oxide
- Outside Diameter 0.487 in
- Minimum Thickness 0.062 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 601654
- Zoro # G706370565
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.487 in |
Inside Diameter | 0.252 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 0.062 in |
System of Measurement | Inch |
Material Grade/Class | A2 |
Description
1/4" Med.Split Lock Washers/18-8 St. Steel/Black Oxide/Outer Dia .487"/Thickness: .062",5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, Paint Black Steel (SCWS910U1B)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91470)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #8 Steel, Black Phosphate Finish, 7500 PK (341067)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- BSC PREFERRED 18-8 Stainless Steel Split Lock Washer for M4 Screw Size Standard 4.4 mm ID 7.6 mm OD, 100PK (92148A160)
- Newport Fasteners Split Lock Washers