Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK
Mfr # 354192
Zoro # G606370658
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.025 in
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 354192
- Zoro # G606370658
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.502 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
1/2" Medium Split Lock Washers/Steel/Zinc/Outer Diameter: .869"/Thickness: .025" , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-24, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51811.031.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK (HO-131ST ZD)
- STANLEY Heavy Duty Staples, 24 ga, 5/16 in Leg L, Steel, 1250 PK (STHT71834)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/2" L (385V)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #8 Steel, Black Phosphate Finish, 7500 PK (341067)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 10000 PK (430097)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (HLWIA037USA-100BX)
- Newport Fasteners Lock Washers