Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 500 PK
Mfr # 284188
Zoro # G306370439
product price: $1,716.99
/pk 500, $3.43/ea
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/2 in
- System of Measurement Inch
- Material Grade/Class A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 284188
- Zoro # G306370439
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | A4 |
Description
MS35338-143/1/2" Mil-Spec Split Lock Washers/316 Stainless Steel/DFAR Compliant , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1280x15)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 775 PK (B38206.062.0001)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31400)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK (74373)
- Newport Fasteners Split Lock Washers