Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size #10 Steel, Plain Finish, 15000 PK
Mfr # 526880
Zoro # G606370573
product price: $517.99
/pk 15000, $0.03/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 526880
- Zoro # G606370573
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.350 in |
Inside Diameter | 0.193 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
#10 Heavy Split Lock Washers/Steel/Plain/Outer Diameter: .350"/Thickness: .056" , 15000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.050.0650)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.037.0400)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04122.075.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.050.0001)
- Newport Fasteners Split Lock Washers