Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 1 in Steel, Hot Dipped Galvanized Finish, 250 PK
Mfr # 266956
Zoro # G306370491
product price: $421.99
/pk 250, $1.69/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 1.656 in
- Minimum Thickness 0.25 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 266956
- Zoro # G306370491
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1.656 in |
Inside Diameter | 1.003 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.25 in |
System of Measurement | Inch |
Description
1" Medium Split Lock Washers/Steel/Hot Dip Galvanized/Outer Dia.: 1.656"/Thickness: .250" , 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.050.0400)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7715HD5-PWR)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive, 221 PK (52514)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #8 Steel, Black Phosphate Finish, 7500 PK (341067)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (737295)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK (354192)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- Newport Fasteners Split Lock Washers