Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 7/8 in Dia, Steel Plain, 25 PK
Mfr # 190290-25
Zoro # G706370350
product price: $1,522.99
/pk 25, $60.92/ea
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 7/8 in
- System of Measurement Inch
- Fits Bolt Head Style Socket Spoke
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 190290-25
- Zoro # G706370350
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7/8 in |
Details
Material | Steel |
Item | Pipe Plug |
System of Measurement | Inch |
Fits Bolt Head Style | Socket Spoke |
Finish | Plain |
Description
1 1/4" Flush Seating Socket Pipe Plugs/7/8" Taper/Steel/Plain , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- ZORO SELECT Clevis Pin, Universal, 0.500x4 In, PK10 (WWG-CLPUZ-030)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931436)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- Newport Fasteners