Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 7/8 in Dia, Brass Plain, 50 PK
Mfr # 396632-50
Zoro # G106370356
product price: $313.99
/pk 50, $6.28/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Brass
- Diameter 7/8 in
- Fits Bolt Head Style Socket Spoke
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 396632-50
- Zoro # G106370356
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7/8 in |
Details
System of Measurement | Inch |
Material | Brass |
Item | Pipe Plug |
Fits Bolt Head Style | Socket Spoke |
Finish | Plain |
Description
1/2" Flush Seating Socket Pipe Plugs/7/8" Taper/Brass , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (U55070.050.2400)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (00566)
- IRWIN Threaded Insert, Steel, .030-.165, PK100 (SKL250-20-165)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- Newport Fasteners