Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 7/8 in Dia, Brass Plain, 100 PK
Mfr # 885659-100
Zoro # G606370351
product price: $355.99
/pk 100, $3.56/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- System of Measurement Inch
- Diameter 7/8 in
- Finish Plain
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 885659-100
- Zoro # G606370351
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7/8 in |
Details
Material | Brass |
System of Measurement | Inch |
Item | Pipe Plug |
Finish | Plain |
Fits Bolt Head Style | Socket Spoke |
Description
3/8" Flush Seating Socket Pipe Plugs/7/8" Taper/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK (NAS1352N06-12)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51454)
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- FASTENMASTER Plug, 40 PK (FCTXTQUADVT40SM)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- Newport Fasteners