Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 7/8 in Dia, Brass Plain, 100 PK
Mfr # 531294-100
Zoro # G006370357
product price: $204.99
/pk 100, $2.05/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- System of Measurement Inch
- Diameter 7/8 in
- Fits Bolt Head Style Socket Spoke
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 531294-100
- Zoro # G006370357
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7/8 in |
Details
Material | Brass |
System of Measurement | Inch |
Item | Pipe Plug |
Fits Bolt Head Style | Socket Spoke |
Finish | Plain |
Description
1/4" Flush Seating Socket Pipe Plugs/7/8" Taper/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000236)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190935)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG360312031212)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKCP100F Reusable Flat Screw Cap; 100mm (PKCP100F)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- Newport Fasteners