Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 50 PK
Mfr # 774312-50
Zoro # G306370347
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Diameter 3/4 in
- Finish Plain
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 774312-50
- Zoro # G306370347
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/4 in |
Details
System of Measurement | Inch |
Item | Pipe Plug |
Material | Steel |
Finish | Plain |
Fits Bolt Head Style | Socket Spoke |
Description
1/2" Dry Seal Socket Pipe Plugs/3/4" Taper/Steel/Plain , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Plain (K2026)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Round Head 1500 PK (0.RWCC10212Z27)
- NELSON STUD WELDING Weld Stud, #8-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-234-G100)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31006)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- Newport Fasteners