Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK
Mfr # 790579-100
Zoro # G006370364
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/4 in
- System of Measurement Inch
- Fits Bolt Head Style Socket Spoke
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 790579-100
- Zoro # G006370364
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/4 in |
Details
Material | Brass |
Item | Pipe Plug |
System of Measurement | Inch |
Fits Bolt Head Style | Socket Spoke |
Finish | Plain |
Description
1/16" Dry Seal Socket Pipe Plugs/3/4" Taper/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/4 in H, Carbon Steel (WWG360375075012)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 60 mm Shaft Dia, 10 PK (M36000.060.0001)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- Newport Fasteners