Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK
Mfr # 300476-100
Zoro # G306370361
product price: $299.99
/pk 100, $3.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/4 in
- System of Measurement Inch
- Finish Plain
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 300476-100
- Zoro # G306370361
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/4 in |
Details
Item | Pipe Plug |
Material | Brass |
System of Measurement | Inch |
Finish | Plain |
Fits Bolt Head Style | Socket Spoke |
Description
1/4" Dry Seal Socket Pipe Plugs/3/4" Taper/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-1032-A)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1-3/4" L, Steel Blue Ruspert, 50 PK (54254)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 175 PK (B04100.037.0350)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 8 PK (75704)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK (578441-100)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- Newport Fasteners