Shop All Set Screws
Newport Fasteners
Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x8mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Mfr # 838434-100
Zoro # G206332056
product price: $58.59
/pk 100, $0.59/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 838434-100
- Zoro # G206332056
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x8mm, Alloy Steel Metric Class 14.9 - 45H, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 5/16 in H (WWG310250031212)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- B&C EAGLE 2in. 16GA. Galvanized Straight Finish Nails, 2500PK (B16-2)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK (145770-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 3/8", NI CU, Hex Socket , 100PK (842939-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (775962-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK (155411-1000)
- NEWPORT FASTENERS Slotted Socket Set Screws, Cup Point, 5/16-18 x 3/8", Stainless Steel, 18-8, Slotted Drive , 5000PK (473797-5000)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, M4-0.7 x 5mm, Alloy Steel, Black Oxide, Hex Socket , 100PK (662479-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/16, PK100 (SSCFIA0250018USA-100BX)
- Newport Fasteners Set Screws