Shop All Set Screws
Newport Fasteners
Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK
Mfr # 145770-100
Zoro # G006311312
product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 145770-100
- Zoro # G006311312
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (31AMS)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0031)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK (M04110.200.0045)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B-1M)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x8mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (838434-100)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (836300-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (370704-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (199301-100)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (SSCIA0620300-005P)
- Newport Fasteners Set Screws