Shop All Set Screws
Newport Fasteners
Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK
Mfr # 841510-5000
Zoro # G706330187
product price: $1,944.99
/pk 5000, $0.39/ea
Free Shipping & Returns
$1,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Dog
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 841510-5000
- Zoro # G706330187
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK (U04005.075.0800)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- ITW SHAKEPROOF Clevis Pin 38 x 4 LCS PL (CLP-0375-4000/B)
- HERITAGE Circle Cotter, .062" x 1", SS PL (CCS-062-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (564099-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x16mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (991419-5000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/8-9 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK (417266-50)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x8", Alloy Steel Case Hardened, Full Thread, 30PK (217620-30)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- SUBURBAN BOLT AND SUPPLY M10 X 10 SOCKET SET SCREW FLAT POINT (A4510100010F)
- Newport Fasteners Set Screws