Shop All Set Screws
Newport Fasteners
Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 543803-100
Zoro # G106320849
product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-40
- Overall Length 1/4 in
- Point Type Dog
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 543803-100
- Zoro # G106320849
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-40 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001)
- ZORO SELECT Cotter Pin, 3.5mmDx40mm L, Steel, PK50 (M39350.035.0040)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.031.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 1500PK (957781-1500)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x6", Alloy Steel Case Hardened, Full Thread, 10PK (786427-10)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (882596-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- NEWPORT FASTENERS Set Screws, Cup Point, 5-40 x 1/2", Alloy Steel, Hex Socket, , 100PK (913416-100)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 10mm L, PK100 (M07840.080.0010)
- Newport Fasteners Set Screws